Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordst, D Key, Shld-Cpl, TPE, M/F, 5 P, 20 ft.

  • Mfr # 405K0200AA9

  • Zoro # G7209391


product price: $123.99
/ea
Free Shipping & Returns

Key Features

IP Rating
IP67
NEMA Rating
6P
Body Material
PUR
Contact Material
Brass, Gold Plated Over Nickel"
Cable Length (ft)
20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
405K0200AA9
Zoro #
G7209391
UPC #
-
Country of Origin
United States

Dimensions

Cable Length (ft)
20
Length (in) 2
1.85
Width (in) 2
0.57
Width (in)
0.57
Cable Jacket Outer Diameter (in)
0.25
Length (in)
2.02

Details

Item
Cordst,D Key,Shld-Cpl,TPE,M/F,5 P,20 ft.
IP Rating
IP67
NEMA Rating
6P
Body Material
PUR
Contact Material
Brass, Gold Plated Over Nickel"
Minimum Operating Temperature (F)
-40
Conductor Color 1
Red/White
Cable Jacket Color
Yellow
Maximum Operating Temperature (F)
221
Contact Carrier Material
Nylon
Tab Info
CRT,Cable Cross,TL APP,ROHS,Knockout Dim,Cable Jacket Mtl,Coupling Nut Mtl,IP Ratings
Conductor Color 4
Red/Yellow
Conductor Color 5
Red/Black
Voltage Rating (AC)
250
Current Rating (amps)
5
Voltage Rating (DC)
300
Thread 2
1/2-20 UNF
Conductor Color 2
Red/White
Maximum Operating Temperature (C)
105
Cable Code
Auto
Wire Gauge
22 AWG
cRU Specification
E165657
Contact Resistance (Micro Ohms)
5
Cable Jacket Material
TPE
Coupling Nut Plating
Clear Anodized
Poles
5
O-Ring Material
Nitrile Rubber
Minimum Operating Temperature (C)
-40
Insert Material
Nylon
Wiring Color Code
Auto CC
Connector Style
MicroLink Dual Key
Thread 1
1/2-20 UNF
Cable Strand
26 X #36
Cordset Configuration
Straight/Straight
Coupling Nut Material
Brass
Conductor Color 3
Green

Description

Cordst,D Key,Shld-Cpl,TPE,M/F,5 P,20 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.