Zoro Homepage

Cordst, D Key, Shld-Cplr, TPE, F, 4 P, 6.6 ft.

  • Mfr # 404A0066AA9

  • Zoro # G7209163


product price: $40.29
/ea
Sold in multiples of 2 for $80.58

Key Features

IP Rating
IP67
Body Material
PUR
NEMA Rating
6P
Contact Material
Brass, Gold Plated Over Nickel"
Maximum Operating Temperature (F)
221
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
404A0066AA9
Zoro #
G7209163
UPC #
-
Country of Origin
United States

Dimensions

Length (in)
1.85
Cable Jacket Outer Diameter (in)
0.23
Width (in)
0.57
Cable Length (ft)
6.6

Details

Item
Cordst,D Key,Shld-Cplr,TPE,F,4 P,6.6 ft.
IP Rating
IP67
Body Material
PUR
NEMA Rating
6P
Contact Material
Brass, Gold Plated Over Nickel"
Maximum Operating Temperature (F)
221
Cable Jacket Material
TPE
Wire Gauge
22 AWG
Cable Strand
26 X #36
Insert Material
Nylon
Contact Carrier Material
Nylon
Conductor Color 1
Red/Black
Cordset Configuration
Straight
Current Rating (amps)
5
Conductor Color 3
Red
Voltage Rating (AC)
250
O-Ring Material
Nitrile Rubber
Coupling Nut Plating
Clear Anodized
cRU Specification
E165657
Voltage Rating (DC)
300
Poles
4
Minimum Operating Temperature (F)
-40
Contact Resistance (Micro Ohms)
5
Minimum Operating Temperature (C)
-40
Tab Info
Coupling Nut Mtl,TL APP,CRT,Knockout Dim,Cable Jacket Mtl,Cable Cross,ROHS,IP Ratings
Maximum Operating Temperature (C)
105
Cable Code
Auto
Conductor Color 4
Green
Conductor Color 2
Red/White
Cable Jacket Color
Yellow
Wiring Color Code
Auto CC
Coupling Nut Material
Brass
Thread 1
1/2-20 UNF
Connector Style
MicroLink Dual Key

Description

Cordst,D Key,Shld-Cplr,TPE,F,4 P,6.6 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.