Zoro Homepage

Cordst, D Key, Shld-Cplr, TPE, F, 5 P, 6.6 ft.

  • Mfr # 405A0066AA9

  • Zoro # G7209242


product price: $51.39
/ea
Sold in multiples of 2 for $102.78

Key Features

NEMA Rating
6P
IP Rating
IP67
Body Material
PUR
Contact Material
Brass, Gold Plated Over Nickel"
Cordset Configuration
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
405A0066AA9
Zoro #
G7209242
UPC #
-
Country of Origin
United States

Dimensions

Length (in)
1.85
Width (in)
0.57
Cable Jacket Outer Diameter (in)
0.25
Cable Length (ft)
6.6

Details

Item
Cordst,D Key,Shld-Cplr,TPE,F,5 P,6.6 ft.
NEMA Rating
6P
IP Rating
IP67
Body Material
PUR
Contact Material
Brass, Gold Plated Over Nickel"
Cordset Configuration
Straight
Connector Style
MicroLink Dual Key
Voltage Rating (DC)
300
Wire Gauge
22 AWG
Conductor Color 4
Red/Yellow
Cable Jacket Color
Yellow
Contact Carrier Material
Nylon
Maximum Operating Temperature (F)
221
Minimum Operating Temperature (F)
-40
Conductor Color 3
Green
Tab Info
Coupling Nut Mtl,TL APP,IP Ratings,Cable Jacket Mtl,CRT,Knockout Dim,ROHS,Cable Cross
Cable Jacket Material
TPE
cRU Specification
E165657
Thread 1
1/2-20 UNF
Insert Material
Nylon
Conductor Color 2
Red/White
Maximum Operating Temperature (C)
105
Poles
5
O-Ring Material
Nitrile Rubber
Conductor Color 1
Red/White
Minimum Operating Temperature (C)
-40
Conductor Color 5
Red/Black
Voltage Rating (AC)
250
Coupling Nut Plating
Clear Anodized
Contact Resistance (Micro Ohms)
5
Cable Code
Auto
Cable Strand
26 X #36
Current Rating (amps)
5
Wiring Color Code
Auto CC
Coupling Nut Material
Brass

Description

Cordst,D Key,Shld-Cplr,TPE,F,5 P,6.6 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.