Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordst, D Key, Shld-Cplr, TPE, M, 3 P, 6.6 ft.

  • Mfr # 403E0066AA9

  • Zoro # G7209251


product price: $34.29
/ea
Sold in multiples of 3 for $102.87

Key Features

IP Rating
IP67
NEMA Rating
6P
Body Material
PUR
Contact Material
Brass, Gold Plated Over Nickel"
Voltage Rating (DC)
300
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
403E0066AA9
Zoro #
G7209251
UPC #
-
Country of Origin
United States

Dimensions

Cable Jacket Outer Diameter (in)
0.21
Length (in)
2.02
Width (in)
0.57
Cable Length (ft)
6.6

Details

Item
Cordst,D Key,Shld-Cplr,TPE,M,3 P,6.6 ft.
IP Rating
IP67
NEMA Rating
6P
Body Material
PUR
Contact Material
Brass, Gold Plated Over Nickel"
Voltage Rating (DC)
300
Current Rating (amps)
5
Coupling Nut Plating
Clear Anodized
Conductor Color 1
Green
Conductor Color 2
Red/Black
Maximum Operating Temperature (C)
105
Coupling Nut Material
Brass
Wiring Color Code
Auto CC
Cable Jacket Material
TPE
Cable Code
Auto
cRU Specification
E165657
Minimum Operating Temperature (C)
-40
Insert Material
Nylon
Cable Jacket Color
Yellow
Tab Info
Cable Cross,ROHS,Knockout Dim,IP Ratings,Coupling Nut Mtl,CRT,Cable Jacket Mtl,TL APP
Wire Gauge
22 AWG
Connector Style
MicroLink Dual Key
Contact Resistance (Micro Ohms)
5
Cordset Configuration
Straight
Poles
3
O-Ring Material
Nitrile Rubber
Voltage Rating (AC)
250
Minimum Operating Temperature (F)
-40
Maximum Operating Temperature (F)
221
Contact Carrier Material
Nylon
Conductor Color 3
Red/White
Cable Strand
26 X #36

Description

Cordst,D Key,Shld-Cplr,TPE,M,3 P,6.6 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.