Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordst, D Key, Shld-Cplr, TPE, M, 4 P, 6.6 ft.

  • Mfr # 404E0066AA9

  • Zoro # G7209437


product price: $41.49
/ea
Sold in multiples of 2 for $82.98

Key Features

IP Rating
IP67
Body Material
PUR
NEMA Rating
6P
Contact Material
Brass, Gold Plated Over Nickel"
Maximum Operating Temperature (C)
105
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
404E0066AA9
Zoro #
G7209437
UPC #
-
Country of Origin
United States

Dimensions

Cable Length (ft)
6.6
Cable Jacket Outer Diameter (in)
0.23
Width (in)
0.57
Length (in)
2.02

Details

Item
Cordst,D Key,Shld-Cplr,TPE,M,4 P,6.6 ft.
IP Rating
IP67
Body Material
PUR
NEMA Rating
6P
Contact Material
Brass, Gold Plated Over Nickel"
Maximum Operating Temperature (C)
105
Current Rating (amps)
5
Minimum Operating Temperature (C)
-40
Wire Gauge
22 AWG
Coupling Nut Material
Brass
Conductor Color 2
Red/White
Cable Strand
26 X #36
Contact Resistance (Micro Ohms)
5
Conductor Color 1
Red/Black
Voltage Rating (DC)
300
Conductor Color 3
Red
O-Ring Material
Nitrile Rubber
Cable Jacket Material
TPE
Coupling Nut Plating
Clear Anodized
Connector Style
MicroLink Dual Key
Minimum Operating Temperature (F)
-40
Maximum Operating Temperature (F)
221
Cable Code
Auto
Cordset Configuration
Straight
Conductor Color 4
Green
Poles
4
Insert Material
Nylon
cRU Specification
E165657
Cable Jacket Color
Yellow
Tab Info
Coupling Nut Mtl,TL APP,IP Ratings,Knockout Dim,ROHS,Cable Jacket Mtl,Cable Cross,CRT
Contact Carrier Material
Nylon
Voltage Rating (AC)
250
Wiring Color Code
Auto CC

Description

Cordst,D Key,Shld-Cplr,TPE,M,4 P,6.6 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.