Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordst, D Key, Shld-Cplr, TPE, M, 5 P, 6.6 ft.

  • Mfr # 405E0066AA9

  • Zoro # G7209358


product price: $50.19
/ea
Sold in multiples of 2 for $100.38

Key Features

IP Rating
IP67
NEMA Rating
6P
Body Material
PUR
Contact Material
Brass, Gold Plated Over Nickel"
Minimum Operating Temperature (F)
-40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
405E0066AA9
Zoro #
G7209358
UPC #
-
Country of Origin
United States

Dimensions

Cable Length (ft)
6.6
Width (in)
0.57
Length (in)
2.02
Cable Jacket Outer Diameter (in)
0.25

Details

Item
Cordst,D Key,Shld-Cplr,TPE,M,5 P,6.6 ft.
IP Rating
IP67
NEMA Rating
6P
Body Material
PUR
Contact Material
Brass, Gold Plated Over Nickel"
Minimum Operating Temperature (F)
-40
Cable Strand
26 X #36
Maximum Operating Temperature (C)
105
Conductor Color 1
Red/White
Conductor Color 3
Green
Coupling Nut Material
Brass
Cordset Configuration
Straight
Insert Material
Nylon
Conductor Color 2
Red/White
Minimum Operating Temperature (C)
-40
cRU Specification
E165657
Current Rating (amps)
5
Conductor Color 4
Red/Yellow
Coupling Nut Plating
Clear Anodized
Cable Code
Auto
Wire Gauge
22 AWG
Contact Carrier Material
Nylon
Conductor Color 5
Red/Black
Connector Style
MicroLink Dual Key
Contact Resistance (Micro Ohms)
5
Wiring Color Code
Auto CC
Cable Jacket Material
TPE
O-Ring Material
Nitrile Rubber
Tab Info
Cable Jacket Mtl,Cable Cross,Knockout Dim,CRT,ROHS,IP Ratings,TL APP,Coupling Nut Mtl
Cable Jacket Color
Yellow
Voltage Rating (AC)
250
Voltage Rating (DC)
300
Maximum Operating Temperature (F)
221
Poles
5

Description

Cordst,D Key,Shld-Cplr,TPE,M,5 P,6.6 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.