Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordst, D Key, Shld-Cplr, TPE, M/F, 3 P, 6 ft.

  • Mfr # 403K0060AA9

  • Zoro # G7209312


product price: $57.99
/ea
Sold in multiples of 2 for $115.98

Key Features

IP Rating
IP67
NEMA Rating
6P
Body Material
PUR
Contact Material
Brass, Gold Plated Over Nickel"
Width (in) 2
0.57
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
403K0060AA9
Zoro #
G7209312
UPC #
-
Country of Origin
United States

Dimensions

Width (in) 2
0.57
Length (in) 2
1.85
Width (in)
0.57
Cable Jacket Outer Diameter (in)
0.21
Length (in)
2.02
Cable Length (ft)
6

Details

Item
Cordst,D Key,Shld-Cplr,TPE,M/F,3 P,6 ft.
IP Rating
IP67
NEMA Rating
6P
Body Material
PUR
Contact Material
Brass, Gold Plated Over Nickel"
O-Ring Material
Nitrile Rubber
Minimum Operating Temperature (F)
-40
Wiring Color Code
Auto CC
Tab Info
IP Ratings,CRT,Knockout Dim,Cable Cross,Cable Jacket Mtl,Coupling Nut Mtl,ROHS,TL APP
Insert Material
Nylon
Thread 1
1/2-20 UNF
Cable Strand
26 X #36
Voltage Rating (AC)
250
Connector Style
MicroLink Dual Key
Coupling Nut Plating
Clear Anodized
cRU Specification
E165657
Voltage Rating (DC)
300
Maximum Operating Temperature (C)
105
Maximum Operating Temperature (F)
221
Conductor Color 1
Green
Wire Gauge
22 AWG
Cable Code
Auto
Current Rating (amps)
5
Conductor Color 3
Red/White
Cable Jacket Material
TPE
Thread 2
1/2-20 UNF
Poles
3
Coupling Nut Material
Brass
Conductor Color 2
Red/Black
Cable Jacket Color
Yellow
Minimum Operating Temperature (C)
-40
Cordset Configuration
Straight/Straight
Contact Resistance (Micro Ohms)
5
Contact Carrier Material
Nylon

Description

Cordst,D Key,Shld-Cplr,TPE,M/F,3 P,6 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.