Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Remke Cordst, Etherlink M12, Shield M/F, 13.1 ft. E04K0131BA5S9

Cordst, Etherlink M12, Shield M/F, 13.1 ft. (Discontinued)

  • Mfr # E04K0131BA5S9
  • Zoro # G7220427
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E04K0131BA5S9
Zoro #
G7220427
UPC #
785411045490
Country of Origin
United States

Dimensions

Cable Length
13.1 ft.
Wire Size
24 AWG
Length (in)
2.02
Width (in)
0.57
Width (in) 2
0.57
Cable Length (ft)
13.1
Cable Jacket Outer Diameter (in)
0.32
Length (in) 2
1.85

Details

Item
Etherlink Connector, Cable Assembly
Jacket Color
Black
IP Rating
IP67
Max. Voltage
125VAC/VDC
Number of Conductors
4
Max. Amps
4A
NEMA Rating
6P
Temp. Range
-4 Degrees to 167 Degrees F
For Use With
Industrial Ethernet Systems; Sensor Connectors; Actuators; Panels And Cabinets; Automation Components
Color
White/Orange, White/Green, Orange, Green
Features
Single and Double Ended Options Including an RJ45 Cable Assembly; Available in Male and Female; Straight and 90 Degree Configurations; Receptacles Designed for Conventional Threaded Connections to Ensure Reliable Mating
Body Material
PVC
Voltage Rating (DC)
125
Cable Jacket Color
Black
Conductor Color 3
Orange
Cable Jacket Material
TPE
Wiring Color Code
Ethernet
Poles
4
Cordset Configuration
Straight/Straight
Thread 2
M12X1
Conductor Color 1
White/Orange
cRU Specification
E165657
Connector Style
MicroLink Ethernet
Maximum Operating Temperature (F)
167
Voltage Rating (AC)
125
Conductor Color 4
Green
Coupling Nut Plating
Black Anodized
Contact Resistance (Micro Ohms)
5
Minimum Operating Temperature (F)
-4
Contact Carrier Material
Nylon
Cable Code
Euro
Coupling Nut Material
Aluminum
O-Ring Material
Nitrile Rubber
Thread 1
M12X1
Insert Material
Nylon
Current Rating (amps)
4
Contact Material
Brass, Gold Plated Over Nickel"
Wire Gauge
24 AWG
Conductor Color 2
White/Green

Description

Cordst,Etherlink M12,Shield M/F,13.1 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.