Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Remke Cordst, Etherlink M12, Shield M/F, 16.4 ft. E04K0164BA5S9

Cordst, Etherlink M12, Shield M/F, 16.4 ft. (Discontinued)

  • Mfr # E04K0164BA5S9
  • Zoro # G7220418
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E04K0164BA5S9
Zoro #
G7220418
UPC #
785411045500
Country of Origin
United States

Dimensions

Cable Length
16.4 ft.
Wire Size
24 AWG
Width (in)
0.57
Cable Length (ft)
16.4
Width (in) 2
0.57
Length (in)
2.02
Length (in) 2
1.85
Cable Jacket Outer Diameter (in)
0.32

Details

Item
Etherlink Connector, Cable Assembly
Jacket Color
Black
IP Rating
IP67
Temp. Range
-4 Degrees to 167 Degrees F
Max. Voltage
125VAC/VDC
Max. Amps
4A
Features
Single and Double Ended Options Including an RJ45 Cable Assembly; Available in Male and Female; Straight and 90 Degree Configurations; Receptacles Designed for Conventional Threaded Connections to Ensure Reliable Mating
Body Material
PVC
For Use With
Industrial Ethernet Systems; Sensor Connectors; Actuators; Panels And Cabinets; Automation Components
Color
White/Orange, White/Green, Orange, Green
Number of Conductors
4
NEMA Rating
6P
O-Ring Material
Nitrile Rubber
Conductor Color 2
White/Green
Cable Code
Euro
Cordset Configuration
Straight/Straight
Voltage Rating (DC)
125
Thread 1
M12X1
Connector Style
MicroLink Ethernet
Conductor Color 3
Orange
Cable Jacket Material
TPE
Wire Gauge
24 AWG
Current Rating (amps)
4
Conductor Color 1
White/Orange
Coupling Nut Material
Aluminum
Insert Material
Nylon
cRU Specification
E165657
Contact Resistance (Micro Ohms)
5
Thread 2
M12X1
Maximum Operating Temperature (F)
167
Minimum Operating Temperature (F)
-4
Poles
4
Conductor Color 4
Green
Coupling Nut Plating
Black Anodized
Contact Carrier Material
Nylon
Contact Material
Brass, Gold Plated Over Nickel"
Voltage Rating (AC)
125
Cable Jacket Color
Black
Wiring Color Code
Ethernet

Description

Cordst,Etherlink M12,Shield M/F,16.4 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.