Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Remke Cordst, Sngle Key, Rubber, M/F, 3 P, 13.1 ft. 703K0131D

Cordst, Sngle Key, Rubber, M/F, 3 P, 13.1 ft. (Discontinued)

  • Mfr # 703K0131D
  • Zoro # G7222947
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
703K0131D
Zoro #
G7222947
UPC #
785411812175
Country of Origin
United States

Dimensions

Length (in)
2.02
Cable Jacket Outer Diameter (in)
0.33
Width (in)
0.57
Length (in) 2
1.85
Width (in) 2
0.57
Cable Length (ft)
13.1

Details

Item
Cordst,Sngle Key,Rubber,M/F,3 P,13.1 ft.
NEMA Rating
6P
IP Rating
IP67
Body Material
Rubber
Contact Material
Brass, Gold Plated Over Nickel"
Conductor Color 2
Not Used
Contact Carrier Material
Nylon
Cordset Configuration
Straight/Straight
Maximum Operating Temperature (C)
90
Insert Material
Nylon
cRU Specification
E165657
Thread 2
M12X1
Poles
3
Minimum Operating Temperature (F)
-30
CSA Specification
E165657
Voltage Rating (AC)
250
Contact Resistance (Micro Ohms)
5
Coupling Nut Material
Aluminum
Cable Code
Euro
Conductor Color 3
Blue
Current Rating (amps)
5
Minimum Operating Temperature (C)
-34
Coupling Nut Plating
Black Anodized
Connector Style
MicroLink Single Key
Wiring Color Code
Euro CC
Thread 1
M12X1
Conductor Color 4
Black
Maximum Operating Temperature (F)
194
O-Ring Material
Nitrile Rubber
Voltage Rating (DC)
300
Cable Jacket Color
Yellow
Wire Gauge
18 AWG
Cable Jacket Material
Rubber
Tab Info
Knockout Dim,TL APP,Cable Jacket Mtl,CRT,Coupling Nut Mtl,ROHS,IP Ratings,Cable Cross
Cable Strand
41 X #34
Conductor Color 1
Brown

Description

Cordst,Sngle Key,Rubber,M/F,3 P,13.1 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.