Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Remke Cordst, Sngle Key, Rubber, M/F, 3 P, 16.4 ft. 703K0164D

Cordst, Sngle Key, Rubber, M/F, 3 P, 16.4 ft. (Discontinued)

  • Mfr # 703K0164D
  • Zoro # G7222892
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
703K0164D
Zoro #
G7222892
UPC #
785411812182
Country of Origin
United States

Dimensions

Cable Length (ft)
16.4
Length (in) 2
1.85
Width (in) 2
0.57
Width (in)
0.57
Length (in)
2.02
Cable Jacket Outer Diameter (in)
0.33

Details

Item
Cordst,Sngle Key,Rubber,M/F,3 P,16.4 ft.
IP Rating
IP67
NEMA Rating
6P
Body Material
Rubber
Contact Material
Brass, Gold Plated Over Nickel"
Cable Jacket Material
Rubber
Voltage Rating (DC)
300
CSA Specification
E165657
Conductor Color 1
Brown
Cordset Configuration
Straight/Straight
Minimum Operating Temperature (C)
-34
Coupling Nut Plating
Black Anodized
Tab Info
Knockout Dim,Cable Jacket Mtl,IP Ratings,CRT,Cable Cross,TL APP,Coupling Nut Mtl,ROHS
Cable Jacket Color
Yellow
Contact Resistance (Micro Ohms)
5
Thread 1
M12X1
Minimum Operating Temperature (F)
-31
Conductor Color 4
Black
Wire Gauge
18 AWG
Connector Style
MicroLink Single Key
Poles
3
Maximum Operating Temperature (F)
194
Cable Code
Euro
Wiring Color Code
Euro CC
Voltage Rating (AC)
250
Cable Strand
41 X #34
Thread 2
M12X1
Conductor Color 3
Blue
Conductor Color 2
Not Used
Current Rating (amps)
5
Contact Carrier Material
Nylon
Coupling Nut Material
Aluminum
O-Ring Material
Nitrile Rubber
Maximum Operating Temperature (C)
90
Insert Material
Nylon
cRU Specification
E165657

Description

Cordst,Sngle Key,Rubber,M/F,3 P,16.4 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.