Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Remke Cordst, Sngle Key, Rubber, M/F, 3 P, 6.6 ft. 703K0066D

Cordst, Sngle Key, Rubber, M/F, 3 P, 6.6 ft. (Discontinued)

  • Mfr # 703K0066D
  • Zoro # G7222877
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
703K0066D
Zoro #
G7222877
UPC #
785411812168
Country of Origin
United States

Dimensions

Length (in)
2.02
Width (in) 2
0.57
Width (in)
0.57
Length (in) 2
1.85
Cable Jacket Outer Diameter (in)
0.33
Cable Length (ft)
6.6

Details

Item
Cordst,Sngle Key,Rubber,M/F,3 P,6.6 ft.
NEMA Rating
6P
IP Rating
IP67
Body Material
Rubber
Contact Material
Brass, Gold Plated Over Nickel"
Cable Jacket Material
PVC
Thread 2
M12X1
Wire Gauge
18 AWG
Maximum Operating Temperature (C)
90
Poles
3
Minimum Operating Temperature (F)
-29
Voltage Rating (AC)
250
Cable Strand
41 X #34
Conductor Color 4
Black
Minimum Operating Temperature (C)
-34
cRU Specification
E165657
Cordset Configuration
Straight/Straight
CSA Specification
E165657
Conductor Color 1
Brown
Coupling Nut Material
Aluminum
Maximum Operating Temperature (F)
194
Contact Resistance (Micro Ohms)
5
Voltage Rating (DC)
300
Contact Carrier Material
Nylon
Connector Style
MicroLink Single Key
Wiring Color Code
Euro CC
Conductor Color 2
Not Used
Tab Info
IP Ratings,ROHS,CRT,Cable Cross,Knockout Dim,Coupling Nut Mtl,TL APP,Cable Jacket Mtl
Thread 1
M12X1
Cable Code
Euro
Insert Material
Nylon
Cable Jacket Color
Yellow
Coupling Nut Plating
Black Anodized
Conductor Color 3
Blue
O-Ring Material
Nitrile Rubber
Current Rating (amps)
5

Description

Cordst,Sngle Key,Rubber,M/F,3 P,6.6 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.