Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Remke Cordst, Sngle Key, Rubber, M/F, 4 P, 6.6 ft. 704K0066D

Cordst, Sngle Key, Rubber, M/F, 4 P, 6.6 ft. (Discontinued)

  • Mfr # 704K0066D
  • Zoro # G7222938
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
704K0066D
Zoro #
G7222938
UPC #
785411812311
Country of Origin
United States

Dimensions

Length (in)
2.02
Length (in) 2
1.85
Width (in)
0.57
Cable Jacket Outer Diameter (in)
0.36
Cable Length (ft)
6.6
Width (in) 2
0.57

Details

Item
Cordst,Sngle Key,Rubber,M/F,4 P,6.6 ft.
Body Material
Rubber
NEMA Rating
6P
IP Rating
IP67
Contact Material
Brass, Gold Plated Over Nickel"
Contact Resistance (Micro Ohms)
5
Cable Jacket Material
Rubber
Cable Code
Euro
Thread 1
M12X1
Maximum Operating Temperature (F)
194
Maximum Operating Temperature (C)
90
Wiring Color Code
Euro CC
Contact Carrier Material
Nylon
Cordset Configuration
Straight/Straight
Minimum Operating Temperature (F)
-32
Voltage Rating (DC)
300
Minimum Operating Temperature (C)
-34
Voltage Rating (AC)
250
Coupling Nut Material
Aluminum
Thread 2
M12X1
Wire Gauge
18 AWG
Conductor Color 4
Black
Conductor Color 1
Brown
Conductor Color 3
Blue
Cable Jacket Color
Yellow
Coupling Nut Plating
Black Anodized
Poles
4
CSA Specification
E165657
Current Rating (amps)
5
Conductor Color 2
White
Connector Style
MicroLink Single Key
Cable Strand
41 X #34
O-Ring Material
Nitrile Rubber
cRU Specification
E165657
Insert Material
Nylon
Tab Info
CRT,Knockout Dim,ROHS,Cable Cross,TL APP,Coupling Nut Mtl,IP Ratings,Cable Jacket Mtl

Description

Cordst,Sngle Key,Rubber,M/F,4 P,6.6 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.