Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Remke Cordst, Sngle Key, Rubber, M/F, 5 P, 13.1 ft. 705K0131D

Cordst, Sngle Key, Rubber, M/F, 5 P, 13.1 ft. (Discontinued)

  • Mfr # 705K0131D
  • Zoro # G7222929
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
705K0131D
Zoro #
G7222929
UPC #
785411812489
Country of Origin
United States

Dimensions

Cable Jacket Outer Diameter (in)
0.39
Cable Length (ft)
13.1
Width (in)
0.57
Length (in)
2.02
Length (in) 2
1.85
Width (in) 2
0.57

Details

Item
Cordst,Sngle Key,Rubber,M/F,5 P,13.1 ft.
NEMA Rating
6P
Body Material
Rubber
IP Rating
IP67
Contact Material
Brass, Gold Plated Over Nickel"
Cable Jacket Color
Yellow
Cable Strand
41 X #34
O-Ring Material
Nitrile Rubber
Wire Gauge
18 AWG
Conductor Color 1
Brown
Conductor Color 5
Gray
cRU Specification
E165657
CSA Specification
E165657
Conductor Color 2
White
Cordset Configuration
Straight/Straight
Thread 2
M12X1
Coupling Nut Material
Aluminum
Current Rating (amps)
5
Wiring Color Code
Euro CC
Minimum Operating Temperature (C)
-34
Voltage Rating (AC)
250
Contact Resistance (Micro Ohms)
5
Conductor Color 4
Black
Minimum Operating Temperature (F)
-36
Maximum Operating Temperature (F)
194
Poles
5
Coupling Nut Plating
Black Anodized
Voltage Rating (DC)
300
Maximum Operating Temperature (C)
90
Cable Code
Euro
Contact Carrier Material
Nylon
Conductor Color 3
Blue
Connector Style
MicroLink Single Key
Tab Info
ROHS,IP Ratings,Coupling Nut Mtl,TL APP,Cable Cross,CRT,Cable Jacket Mtl,Knockout Dim
Insert Material
Nylon
Cable Jacket Material
Rubber
Thread 1
M12X1

Description

Cordst,Sngle Key,Rubber,M/F,5 P,13.1 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.