Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Remke Cordst, Sngle Key, Rubber, M/F, 5 P, 6.6 ft. 705K0066D

Cordst, Sngle Key, Rubber, M/F, 5 P, 6.6 ft. (Discontinued)

  • Mfr # 705K0066D
  • Zoro # G7222901
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
705K0066D
Zoro #
G7222901
UPC #
785411812472
Country of Origin
United States

Dimensions

Length (in) 2
1.85
Cable Length (ft)
6.6
Width (in) 2
0.57
Width (in)
0.57
Cable Jacket Outer Diameter (in)
0.39
Length (in)
2.02

Details

Item
Cordst,Sngle Key,Rubber,M/F,5 P,6.6 ft.
IP Rating
IP67
Body Material
Rubber
NEMA Rating
6P
Contact Material
Brass, Gold Plated Over Nickel"
Minimum Operating Temperature (F)
-35
cRU Specification
E165657
Conductor Color 3
Blue
Conductor Color 5
Gray
Thread 2
M12X1
Wire Gauge
18 AWG
Current Rating (amps)
5
CSA Specification
E165657
Minimum Operating Temperature (C)
-34
O-Ring Material
Nitrile Rubber
Maximum Operating Temperature (C)
90
Voltage Rating (AC)
250
Contact Resistance (Micro Ohms)
5
Conductor Color 2
White
Thread 1
M12X1
Conductor Color 1
Brown
Conductor Color 4
Black
Maximum Operating Temperature (F)
194
Contact Carrier Material
Nylon
Tab Info
Cable Cross,ROHS,CRT,Knockout Dim,Coupling Nut Mtl,TL APP,Cable Jacket Mtl,IP Ratings
Coupling Nut Material
Aluminum
Voltage Rating (DC)
300
Cable Jacket Color
Yellow
Poles
5
Cable Jacket Material
Rubber
Wiring Color Code
Euro CC
Cable Strand
41 X #34
Cordset Configuration
Straight/Straight
Insert Material
Nylon
Cable Code
Euro
Coupling Nut Plating
Black Anodized
Connector Style
MicroLink Single Key

Description

Cordst,Sngle Key,Rubber,M/F,5 P,6.6 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.