Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Remke Distribution Box, Dual Key, 6 Outlet, 10m 3400046

Distribution Box, Dual Key, 6 Outlet, 10m (Discontinued)

  • Mfr # 3400046
  • Zoro # G7205112
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3400046
Zoro #
G7205112
UPC #
785411805269
Country of Origin
United States

Dimensions

Cable Length (ft)
32.8
Distribution Box Length (in)
6.44
Distribution Box Width (in)
3.15

Details

Item
Distribution Box,Dual Key,6 Outlet,10m
IP Rating
IP67
NEMA Rating
6P
Wiring Color Code
Auto CC
Contact Resistance (Micro Ohms)
5
Cable Jacket Color
Gray
Feed Type (boxes)
Cable (10M)
Label Material
Polyester
Current Rating Per Unit (amps)
7
Insert Material
Polycarbonate
Number of Outlets
6
Current Rating Per Outlet (amps)
5
Port Shell Material (boxes)
Anodized Aluminum
Voltage Rating (AC)
250
Contact Sleeve
Stainless Steel
Contact Material
Brass, Gold Plated Over Nickel"
Voltage Rating (DC)
300
Connector Style
MicroLink Dual Key
Contact Carrier Material
Nylon
Cable Jacket Material
PVC
Maximum Operating Temperature (F)
194
O-Ring Material
Nitrile Rubber
Minimum Operating Temperature (F)
-29
Housing Material (boxes)
Polyester

Description

Distribution Box,Dual Key,6 Outlet,10m

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.