Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Remke Distribution Box, Dual Key, 6 Outlet, 5m 3400045

Distribution Box, Dual Key, 6 Outlet, 5m (Discontinued)

  • Mfr # 3400045
  • Zoro # G7205182
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3400045
Zoro #
G7205182
UPC #
785411805252
Country of Origin
United States

Dimensions

Distribution Box Length (in)
6.44
Cable Length (ft)
16.4
Distribution Box Width (in)
3.15

Details

Item
Distribution Box,Dual Key,6 Outlet,5m
IP Rating
IP67
NEMA Rating
6P
Contact Carrier Material
Nylon
Contact Sleeve
Stainless Steel
Connector Style
MicroLink Dual Key
Housing Material (boxes)
Polyester
Current Rating Per Unit (amps)
7
Maximum Operating Temperature (F)
194
Wiring Color Code
Auto CC
Cable Jacket Material
PVC
Minimum Operating Temperature (F)
-29
Contact Resistance (Micro Ohms)
5
Feed Type (boxes)
Cable (5M)
Port Shell Material (boxes)
Anodized Aluminum
Voltage Rating (DC)
300
Label Material
Polyester
Insert Material
Polycarbonate
O-Ring Material
Nitrile Rubber
Voltage Rating (AC)
250
Cable Jacket Color
Gray
Current Rating Per Outlet (amps)
5
Number of Outlets
6
Contact Material
Brass, Gold Plated Over Nickel"

Description

Distribution Box,Dual Key,6 Outlet,5m

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.