Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Remke Distribution Box, Mini, 8 Outlet, 10m 3400009

Distribution Box, Mini, 8 Outlet, 10m (Discontinued)

  • Mfr # 3400009
  • Zoro # G7213460
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3400009
Zoro #
G7213460
UPC #
785411805108
Country of Origin
United States

Dimensions

Cable Length (ft)
32.8
Distribution Box Width (in)
3.86
Distribution Box Length (in)
8.37

Details

Item
Distribution Box,Mini,8 Outlet,10m
IP Rating
IP67
NEMA Rating
6P
Cable Jacket Color
Gray
Contact Carrier Material
PVC
Contact Resistance (Micro Ohms)
5
Connector Style
MiniLink
Sleeve Material (boxes)
Stainless Steel
Feed Type (boxes)
Cable (10M)
Wiring Color Code
Auto CC
Contact Material
Brass, Gold Plated Over Nickel"
Contact Sleeve
Stainless Steel
Insert Material
Polycarbonate
Maximum Operating Temperature (F)
221
Voltage Rating (DC)
600
Port Shell Material (boxes)
Anodized Aluminum
Label Material
Polyester
Voltage Rating (AC)
600
Current Rating Per Unit (amps)
7
Cable Jacket Material
PVC
O-Ring Material
Nitrile Rubber
Number of Outlets
8
Housing Material (boxes)
Polyester
Minimum Operating Temperature (F)
-4

Description

Distribution Box,Mini,8 Outlet,10m

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.