Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dome Cap Cable Gland, black, Polyamide, 1/2" NPT, cable range .23 - .47

  • Mfr # RD13NA-BK

  • Zoro # G7204421


product price: $1.99
/ea
Sold in multiples of 37 for $73.63

Key Features

Cord Grip Type
Straight
Bushing Material
Neoprene
Thread Type
NPT
Minimum Operating Temperature (C)
-20
UL Specification
E199260
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RD13NA-BK
Zoro #
G7204421
UPC #
-
Country of Origin
Turkey

Dimensions

Inside Body Diameter / Body Bore
0.543
B Dimension (in)
0.59
A Dimension (in)
0.86
Thread Size
44928
Maximum Knock Out Size (in)
0.906
C Dimension (in)
0.94

Details

Item
Cord Grip,Blk,Polyamide,3/4",.51-.71
Cord Grip Type
Straight
Bushing Material
Neoprene
Thread Type
NPT
Minimum Operating Temperature (C)
-20
UL Specification
E199260
Clearance Hole (in)
0.906
NEMA Rating
6
Body Material
Polyamide
Connector Material
Polyamide
Min Cable Range over Jacket (in)
0.23
Cable Range
.23 - .47
Max Cable Range over Jacket (in)
0.47
IP Rating
IP68
CSA Specification
115116
Minimum Operating Temperature (F)
-4
Select Color
Black
Maximum Operating Temperature (F)
176
Maximum Operating Temperature (C)
80
Bushing Holes
1

Description

Cord Grip,Blk,Polyamide,3/4 In.,.51-.71

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.