Zoro Homepage

Field Attachable Conn, Mini, 3 Pole, M, PG11

  • Mfr # 103EFW11

  • Zoro # G7213302


product price: $38.19
/ea
Sold in multiples of 2 for $76.38

Key Features

IP Rating
IP67
NEMA Rating
6P
Body Material
Nylon
Contact Material
Brass, Gold Plated Over Nickel"
Coupling Nut Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
103EFW11
Zoro #
G7213302
UPC #
-
Country of Origin
United States

Dimensions

Width (in)
1.06
Length (in)
3.46

Details

Item
Field Attachable Conn,Mini,3 Pole,M,PG11
IP Rating
IP67
NEMA Rating
6P
Body Material
Nylon
Contact Material
Brass, Gold Plated Over Nickel"
Coupling Nut Material
Aluminum
Cable Entry Type
PG11
Current Rating (amps)
12
Insert Material
Nylon
Minimum Operating Temperature (F)
-4
Connector Style
MiniLink
Maximum Operating Temperature (F)
194
Poles
3
Voltage Rating (DC)
250
Thread 1
7/8-16 UN
Cordset Configuration
Straight
cRU Specification
E165657
Voltage Rating (AC)
250
Contact Carrier Material
PUR
Coupling Nut Plating
Black Anodized

Description

Field Attachable Conn,Mini,3 Pole,M,PG11

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.