Zoro Homepage

Field Attachable Conn, Mini, 3 Pole, M, PG9

  • Mfr # 103EFW9

  • Zoro # G7213293


product price: $41.15
/ea
Sold in multiples of 2 for $82.30

Key Features

IP Rating
IP67
Body Material
Nylon
NEMA Rating
6P
Poles
3
Cable Entry Type
PG9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
103EFW9
Zoro #
G7213293
UPC #
-
Country of Origin
United States

Dimensions

Length (in)
3.46
Width (in)
1.06

Details

Item
Field Attachable Conn,Mini,3 Pole,M,PG9
IP Rating
IP67
Body Material
Nylon
NEMA Rating
6P
Poles
3
Cable Entry Type
PG9
Cordset Configuration
Straight
cRU Specification
E165657
Voltage Rating (DC)
250
Minimum Operating Temperature (F)
-4
Current Rating (amps)
12
Contact Material
Brass, Gold Plated Over Nickel"
Insert Material
Nylon
Contact Carrier Material
PUR
Voltage Rating (AC)
250
Thread 1
7/8-16 UN
Maximum Operating Temperature (F)
194
Coupling Nut Material
Aluminum
Coupling Nut Plating
Black Anodized
Connector Style
MiniLink

Description

Field Attachable Conn,Mini,3 Pole,M,PG9

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.