Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Field Attachable Conn, Mini, 4 Pole, M, PG9

  • Mfr # 104EFW9

  • Zoro # G7213287


product price: $41.19
/ea
Sold in multiples of 2 for $82.38

Key Features

IP Rating
IP67
NEMA Rating
6P
Body Material
Nylon
Connector Style
MiniLink
Width (in)
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
104EFW9
Zoro #
G7213287
UPC #
-
Country of Origin
United States

Dimensions

Width (in)
1
Length (in)
1.92

Details

Item
Field Attachable Conn,Mini,4 Pole,M,PG9
IP Rating
IP67
NEMA Rating
6P
Body Material
Nylon
Connector Style
MiniLink
Current Rating (amps)
9
Contact Material
Brass, Gold Plated Over Nickel"
Coupling Nut Plating
Black Anodized
Cable Entry Type
PG9
Cordset Configuration
Straight
cRU Specification
E165657
Voltage Rating (AC)
250
Contact Carrier Material
PUR
Poles
4
Insert Material
Nylon
Coupling Nut Material
Aluminum
Thread 1
7/8-16 UN
Voltage Rating (DC)
250
Minimum Operating Temperature (F)
-4
Maximum Operating Temperature (F)
194

Description

Field Attachable Conn,Mini,4 Pole,M,PG9

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.