Zoro Homepage

Field Attachable Conn, Mini, 5 Pole, F, PG9

  • Mfr # 105AFW9

  • Zoro # G7213311


product price: $45.59
/ea
Sold in multiples of 2 for $91.18

Key Features

IP Rating
IP67
Body Material
Nylon
NEMA Rating
6P
Width (in)
1.06
Cordset Configuration
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
105AFW9
Zoro #
G7213311
UPC #
-
Country of Origin
United States

Dimensions

Width (in)
1.06
Length (in)
3.31

Details

Item
Field Attachable Conn,Mini,5 Pole,F,PG9
IP Rating
IP67
Body Material
Nylon
NEMA Rating
6P
Cordset Configuration
Straight
Voltage Rating (DC)
250
Contact Carrier Material
PUR
Coupling Nut Material
Aluminum
Thread 1
7/8-16 UN
Minimum Operating Temperature (F)
-4
Insert Material
Nylon
Coupling Nut Plating
Black Anodized
Connector Style
MiniLink
Contact Material
Brass, Gold Plated Over Nickel"
Maximum Operating Temperature (F)
194
Current Rating (amps)
9
Cable Entry Type
PG9
Voltage Rating (AC)
250
Poles
5
cRU Specification
E165657

Description

Field Attachable Conn,Mini,5 Pole,F,PG9

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.