
Field Attachable Conn, Mini, 5 Pole, M, PG11
Mfr # 105EFW11
Zoro # G7213372
product price: $45.79
/eaSold in multiples of 2 for $91.58
Key Features
IP Rating
IP67
Body Material
Nylon
NEMA Rating
6P
Contact Carrier Material
PUR
Coupling Nut Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
105EFW11
Zoro #
G7213372
UPC #
-
Country of Origin
United States
Dimensions
Width (in)
1.06
Length (in)
3.46
Details
Item
Field Attachable Conn,Mini,5 Pole,M,PG11
IP Rating
IP67
Body Material
Nylon
NEMA Rating
6P
Contact Carrier Material
PUR
Coupling Nut Material
Aluminum
Minimum Operating Temperature (F)
-4
Current Rating (amps)
9
Cordset Configuration
Straight
Maximum Operating Temperature (F)
194
cRU Specification
E165657
Poles
5
Cable Entry Type
PG11
Voltage Rating (DC)
250
Thread 1
7/8-16 UN
Coupling Nut Plating
Black Anodized
Voltage Rating (AC)
250
Insert Material
Nylon
Contact Material
Brass, Gold Plated Over Nickel"
Connector Style
MiniLink
Description
Field Attachable Conn,Mini,5 Pole,M,PG11
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.