Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Field Attachable Conn, Mini, 5 Pole, M, PG16

  • Mfr # 105EFW16

  • Zoro # G7213357


product price: $45.59
/ea
Sold in multiples of 2 for $91.18

Key Features

IP Rating
IP67
NEMA Rating
6P
Body Material
Nylon
Thread 1
7/8-16 UN
Voltage Rating (DC)
250
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
105EFW16
Zoro #
G7213357
UPC #
-
Country of Origin
United States

Dimensions

Width (in)
1.06
Length (in)
3.46

Details

Item
Field Attachable Conn,Mini,5 Pole,M,PG16
IP Rating
IP67
NEMA Rating
6P
Body Material
Nylon
Thread 1
7/8-16 UN
Voltage Rating (DC)
250
Minimum Operating Temperature (F)
-4
Coupling Nut Material
Aluminum
Poles
2
Current Rating (amps)
9
Insert Material
Nylon
Contact Carrier Material
PUR
Cordset Configuration
Straight
Maximum Operating Temperature (F)
194
Voltage Rating (AC)
250
Coupling Nut Plating
Black Anodized
cRU Specification
E165657
Contact Material
Brass, Gold Plated Over Nickel"
Connector Style
MiniLink
Cable Entry Type
PG16

Description

Field Attachable Conn,Mini,5 Pole,M,PG16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.