
Field Attachable Conn, Mini, 5 Pole, M, PG9
Mfr # 105EFW9
Zoro # G7213320
product price: $45.59
/eaSold in multiples of 2 for $91.18
Key Features
IP Rating
IP67
NEMA Rating
6P
Body Material
Nylon
Maximum Operating Temperature (F)
194
Contact Carrier Material
PUR
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
105EFW9
Zoro #
G7213320
UPC #
-
Country of Origin
United States
Dimensions
Length (in)
3.46
Width (in)
1.06
Details
Item
Field Attachable Conn,Mini,5 Pole,M,PG9
IP Rating
IP67
NEMA Rating
6P
Body Material
Nylon
Maximum Operating Temperature (F)
194
Contact Carrier Material
PUR
Minimum Operating Temperature (F)
-4
cRU Specification
E165657
Coupling Nut Plating
Black Anodized
Voltage Rating (AC)
250
Cable Entry Type
PG9
Coupling Nut Material
Aluminum
Poles
5
Contact Material
Brass, Gold Plated Over Nickel"
Voltage Rating (DC)
250
Current Rating (amps)
9
Cordset Configuration
Straight
Insert Material
Nylon
Connector Style
MiniLink
Thread 1
7/8-16 UN
Description
Field Attachable Conn,Mini,5 Pole,M,PG9
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.