Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Field Attachable, Single Key, 4 Pole, F, PG7

  • Mfr # 304AFW7

  • Zoro # G7220031


product price: $27.99
/ea
Sold in multiples of 3 for $83.97

Key Features

IP Rating
IP67
Body Material
Nylon
NEMA Rating
6P
Voltage Rating (DC)
150
Thread 1
M12X1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
304AFW7
Zoro #
G7220031
UPC #
-
Country of Origin
United States

Dimensions

Length (in)
2.36
Width (in)
0.79

Details

Item
Field Attachable,Single Key,4 Pole,F,PG7
IP Rating
IP67
Body Material
Nylon
NEMA Rating
6P
Voltage Rating (DC)
150
Thread 1
M12X1
O-Ring Material
Nitrile Rubber
Current Rating (amps)
4
Connector Style
MicroLink Single Key
Cordset Configuration
Straight
Insert Material
Nylon
Voltage Rating (AC)
125
Maximum Operating Temperature (F)
194
Cable Entry Type
PG7
Contact Material
Copper Alloy, Gold Plated"
Coupling Nut Material
Brass
Poles
4
Contact Resistance (Micro Ohms)
5
Coupling Nut Plating
Nickel Plated
Minimum Operating Temperature (F)
-13
Contact Carrier Material
Nylon

Description

Field Attachable,Single Key,4 Pole,F,PG7

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.