Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Field Attachable, Single Key, 4 Pole, F, PG9

  • Mfr # 304AFW9

  • Zoro # G7219873


product price: $29.49
/ea
Sold in multiples of 3 for $88.47

Key Features

IP Rating
IP67
Body Material
Nylon
NEMA Rating
6P
Current Rating (amps)
4
Width (in)
0.79
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
304AFW9
Zoro #
G7219873
UPC #
-
Country of Origin
United States

Dimensions

Width (in)
0.79
Length (in)
2.36

Details

Item
Field Attachable,Single Key,4 Pole,F,PG9
IP Rating
IP67
Body Material
Nylon
NEMA Rating
6P
Current Rating (amps)
4
Contact Carrier Material
Nylon
Voltage Rating (DC)
150
Thread 1
M12X1
Cable Entry Type
PG9
Connector Style
MicroLink Single Key
Coupling Nut Material
Brass
Poles
4
Insert Material
Nylon
O-Ring Material
Nitrile Rubber
Contact Material
Copper Alloy, Gold Plated"
Coupling Nut Plating
Nickel Plated
Cordset Configuration
Straight
Voltage Rating (AC)
125
Contact Resistance (Micro Ohms)
5
Minimum Operating Temperature (F)
-13
Maximum Operating Temperature (F)
194

Description

Field Attachable,Single Key,4 Pole,F,PG9

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.