Zoro Homepage

Field Attachable, Single, Key, 4 Pole, M, PG7

  • Mfr # 304FFW7

  • Zoro # G7219998


product price: $27.99
/ea
Sold in multiples of 3 for $83.97

Key Features

IP Rating
IP67
NEMA Rating
6P
Body Material
Nylon
Maximum Operating Temperature (F)
194
Width (in)
0.79
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
304FFW7
Zoro #
G7219998
UPC #
-
Country of Origin
United States

Dimensions

Width (in)
0.79
Length (in)
1.61

Details

Item
Field Attachable,Single,Key,4 Pole,M,PG7
IP Rating
IP67
NEMA Rating
6P
Body Material
Nylon
Maximum Operating Temperature (F)
194
Poles
4
Connector Style
MicroLink Single Key
Minimum Operating Temperature (F)
-13
Current Rating (amps)
4
Contact Resistance (Micro Ohms)
5
Coupling Nut Material
Brass
Contact Carrier Material
Nylon
Contact Material
Copper Alloy, Gold Plated"
Thread 1
M12X1
Cable Entry Type
PG7
O-Ring Material
Nitrile Rubber
Cordset Configuration
90 Degree
Coupling Nut Plating
Nickel Plated
Insert Material
Nylon
Voltage Rating (AC)
125
Voltage Rating (DC)
150

Description

Field Attachable,Single,Key,4 Pole,M,PG7

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.