Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Field Attachable, Single, Key, 4 Pole, M, PG9

  • Mfr # 304FFW9

  • Zoro # G7220007


product price: $28.89
/ea
Sold in multiples of 3 for $86.67

Key Features

IP Rating
IP67
NEMA Rating
6P
Body Material
Nylon
Cable Entry Type
PG9
Cordset Configuration
90 Degree
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
304FFW9
Zoro #
G7220007
UPC #
-
Country of Origin
United States

Dimensions

Length (in)
1.61
Width (in)
0.79

Details

Item
Field Attachable,Single,Key,4 Pole,M,PG9
IP Rating
IP67
NEMA Rating
6P
Body Material
Nylon
Cable Entry Type
PG9
Cordset Configuration
90 Degree
Insert Material
Nylon
Minimum Operating Temperature (F)
-13
Poles
4
O-Ring Material
Nitrile Rubber
Voltage Rating (AC)
125
Connector Style
MicroLink Single Key
Contact Carrier Material
Nylon
Contact Material
Copper Alloy, Gold Plated"
Contact Resistance (Micro Ohms)
5
Current Rating (amps)
4
Coupling Nut Material
Brass
Thread 1
M12X1
Maximum Operating Temperature (F)
194
Voltage Rating (DC)
150
Coupling Nut Plating
Nickel Plated

Description

Field Attachable,Single,Key,4 Pole,M,PG9

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.