Zoro Homepage

Field Attachable, Single Key, 5 Pole, F, PG7

  • Mfr # 305AFW7

  • Zoro # G7219952


product price: $30.19
/ea
Sold in multiples of 3 for $90.57

Key Features

IP Rating
IP67
Body Material
Nylon
NEMA Rating
6P
Voltage Rating (DC)
36
Coupling Nut Plating
Nickel Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
305AFW7
Zoro #
G7219952
UPC #
-
Country of Origin
United States

Dimensions

Length (in)
2.36
Width (in)
0.79

Details

Item
Field Attachable,Single Key,5 Pole,F,PG7
IP Rating
IP67
Body Material
Nylon
NEMA Rating
6P
Voltage Rating (DC)
36
Coupling Nut Plating
Nickel Plated
Maximum Operating Temperature (F)
194
Contact Carrier Material
Nylon
Connector Style
MicroLink Single Key
Voltage Rating (AC)
30
Cordset Configuration
Straight
Contact Material
Copper Alloy, Gold Plated"
Thread 1
M12X1
Current Rating (amps)
4
Poles
5
Cable Entry Type
PG7
O-Ring Material
Nitrile Rubber
Coupling Nut Material
Brass
Insert Material
Nylon
Contact Resistance (Micro Ohms)
5
Minimum Operating Temperature (F)
-13

Description

Field Attachable,Single Key,5 Pole,F,PG7

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.