Zoro Homepage

Field Attachable, Single, Key, 5 Pole, M, PG7

  • Mfr # 305FFW7

  • Zoro # G7219989


product price: $31.89
/ea
Sold in multiples of 3 for $95.67

Key Features

IP Rating
IP67
Body Material
Nylon
NEMA Rating
6P
Voltage Rating (DC)
36
Insert Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
305FFW7
Zoro #
G7219989
UPC #
-
Country of Origin
United States

Dimensions

Length (in)
1.61
Width (in)
0.79

Details

Item
Field Attachable,Single,Key,5 Pole,M,PG7
IP Rating
IP67
Body Material
Nylon
NEMA Rating
6P
Voltage Rating (DC)
36
Insert Material
Nylon
Contact Resistance (Micro Ohms)
5
O-Ring Material
Nitrile Rubber
Voltage Rating (AC)
30
Maximum Operating Temperature (F)
194
Contact Material
Copper Alloy, Gold Plated"
Connector Style
MicroLink Single Key
Cable Entry Type
PG7
Coupling Nut Plating
Nickel Plated
Thread 1
M12X1
Cordset Configuration
90 Degree
Coupling Nut Material
Brass
Poles
5
Minimum Operating Temperature (F)
-13
Contact Carrier Material
Nylon
Current Rating (amps)
4

Description

Field Attachable,Single,Key,5 Pole,M,PG7

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.