Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Field Attachable, Single Key, 5 Pole, M, PG9

  • Mfr # 305EFW9

  • Zoro # G7219943


product price: $30.29
/ea
Sold in multiples of 3 for $90.87

Key Features

IP Rating
IP67
NEMA Rating
6P
Body Material
Nylon
Minimum Operating Temperature (F)
-13
Voltage Rating (DC)
36
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
305EFW9
Zoro #
G7219943
UPC #
-
Country of Origin
United States

Dimensions

Width (in)
0.79
Length (in)
2.36

Details

Item
Field Attachable,Single Key,5 Pole,M,PG9
IP Rating
IP67
NEMA Rating
6P
Body Material
Nylon
Minimum Operating Temperature (F)
-13
Voltage Rating (DC)
36
Maximum Operating Temperature (F)
194
Coupling Nut Material
Brass
Current Rating (amps)
4
Cordset Configuration
Straight
Connector Style
MicroLink Single Key
Thread 1
M12X1
Contact Material
Copper Alloy, Gold Plated"
O-Ring Material
Nitrile Rubber
Contact Resistance (Micro Ohms)
5
Cable Entry Type
PG9
Voltage Rating (AC)
30
Poles
5
Contact Carrier Material
Nylon
Coupling Nut Plating
Nickel Plated
Insert Material
Nylon

Description

Field Attachable,Single Key,5 Pole,M,PG9

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.