Zoro Homepage

Field Attachable, Single Ky 5 Pole, F, PG7

  • Mfr # 305CFW7

  • Zoro # G7219803


product price: $32.19
/ea
Sold in multiples of 3 for $96.57

Key Features

IP Rating
IP67
NEMA Rating
6P
Body Material
Nylon
Insert Material
Nylon
Connector Style
MicroLink Single Key
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
305CFW7
Zoro #
G7219803
UPC #
-
Country of Origin
United States

Dimensions

Length (in)
1.35
Width (in)
0.79

Details

Item
Field Attachable,Single Ky 5 Pole,F,PG7
IP Rating
IP67
NEMA Rating
6P
Body Material
Nylon
Insert Material
Nylon
Connector Style
MicroLink Single Key
Poles
5
Thread 1
M12X1
Coupling Nut Plating
Nickel Plated
Cordset Configuration
90 Degree
Contact Carrier Material
Nylon
Voltage Rating (DC)
36
O-Ring Material
Nitrile Rubber
Voltage Rating (AC)
30
Coupling Nut Material
Brass
Contact Resistance (Micro Ohms)
5
Cable Entry Type
PG7
Current Rating (amps)
4
Minimum Operating Temperature (F)
-13
Maximum Operating Temperature (F)
194
Contact Material
Copper Alloy, Gold Plated"

Description

Field Attachable,Single Ky 5 Pole,F,PG7

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.