Zoro Homepage

Field Attachable, Single Ky 5 Pole, F, PG9

  • Mfr # 305CFW9

  • Zoro # G7219797


product price: $32.19
/ea
Sold in multiples of 3 for $96.57

Key Features

IP Rating
IP67
NEMA Rating
6P
Body Material
Nylon
Cordset Configuration
90 Degree
Insert Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
305CFW9
Zoro #
G7219797
UPC #
-
Country of Origin
United States

Dimensions

Width (in)
0.79
Length (in)
1.35

Details

Item
Field Attachable,Single Ky 5 Pole,F,PG9
IP Rating
IP67
NEMA Rating
6P
Body Material
Nylon
Cordset Configuration
90 Degree
Insert Material
Nylon
Contact Resistance (Micro Ohms)
5
Voltage Rating (AC)
30
Coupling Nut Material
Brass
Maximum Operating Temperature (F)
194
Cable Entry Type
PG9
Contact Material
Copper Alloy, Gold Plated"
Thread 1
M12X1
Contact Carrier Material
Nylon
Minimum Operating Temperature (F)
-13
Coupling Nut Plating
Nickel Plated
O-Ring Material
Nitrile Rubber
Voltage Rating (DC)
36
Poles
5
Connector Style
MicroLink Single Key
Current Rating (amps)
4

Description

Field Attachable,Single Ky 5 Pole,F,PG9

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.