Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

I Grip, Cable Range .73-.85, I-073

  • Mfr # 7310-004R

  • Zoro # G7210478


product price: $44.59
/ea
Sold in multiples of 2 for $89.18

Key Features

Mesh Material
Galvanized Steel
Mesh Minimum Cable Size (in)
0.85
Min Cable Range over Jacket (in)
0.73
Mesh Maximum Cable Size (in)
0.73
Mesh Description
I-073
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7310-004R
Zoro #
G7210478
UPC #
-
Country of Origin
India

Dimensions

Mesh Minimum Cable Size (in)
0.85
Mesh Maximum Cable Size (in)
0.73
Mesh Eye Length (in)
1.5
Mesh Length (in)
6.5

Details

Item
I Grip,Cable Range .73-.85,I-073
Mesh Material
Galvanized Steel
Min Cable Range over Jacket (in)
0.73
Mesh Description
I-073
Mesh Eye style
I"
Mesh Type
Closed
Max Cable Range over Jacket (in)
0.85
Cable Range
.73 - .85
Flammability Rating
UL 94HB

Description

I Grip,Cable Range .73-.85,I-073

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.