This item is Discontinued.

Remke 1" STRAIGHT CORD GRIP, .750" MIN O.D. .875" MAX O.D., ALUMINUM RSR-314

1" STRAIGHT CORD GRIP, .750" MIN O.D. .875" MAX O.D., ALUMINUM (Discontinued)

  • Mfr # RSR-314
  • Zoro # G1363583
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSR-314
Zoro #
G1363583
UPC #
785411113142
Country of Origin
Unknown

Dimensions

B Dimension (in)
0.62
E Dimension (in)
1.72
Thread Size
1
C Dimension (in)
1.46
A Dimension (in)
0.99
D Dimension (in)
1.44
Maximum Knock Out Size (in)
1.406
Form Size
4
Inside Body Diameter / Body Bore
0.99
Conduit Size
1

Details

Cord Grip Type
Straight
Connector Material
Aluminum
Min Cable Range over Jacket (in)
0.75
Maximum Operating Temperature (C)
121
Cable Range
.750 - .875
Maximum Operating Temperature (F)
250
Hazardous Class/Division
Class 1, Div 2"
Bushing Holes
1
CSA Specification
28985
Minimum Operating Temperature (F)
-40
Minimum Operating Temperature (C)
-40
UL Specification
E53599
Max Cable Range over Jacket (in)
0.875
Clearance Hole (in)
1.406
Bushing Material
Neoprene
Thread Type
NPT
Flammability Rating
UL 94V-2
Body Material
Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.