Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Remke CORD GRIP 1 1/2" CONDUIT, 1.250-1.375,  RSR-522

CORD GRIP 1 1/2" CONDUIT, 1.250-1.375, (Discontinued)

  • Mfr # RSR-522
  • Zoro # G0574595
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSR-522
Zoro #
G0574595
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
1.5
Conduit Size
1.5
A Dimension (in)
1.43
Maximum Knock Out Size (in)
2.016
Form Size
5
B Dimension (in)
0.69
Inside Body Diameter / Body Bore
1.438
D Dimension (in)
2.25
E Dimension (in)
2.47
C Dimension (in)
1.84

Details

Cord Grip Type
Straight
Body Material
Aluminum
Bushing Material
Neoprene
Clearance Hole (in)
2.016
Maximum Operating Temperature (F)
250
Hazardous Class/Division
Class 1, Div 2"
Connector Material
Aluminum
Cable Range
1.250 - 1.375
Flammability Rating
UL 94V-2
Minimum Operating Temperature (F)
-40
Max Cable Range over Jacket (in)
1.375
UL Specification
E53599
CSA Specification
28985
Minimum Operating Temperature (C)
-40
Thread Type
NPT
Bushing Holes
1
Min Cable Range over Jacket (in)
1.25
Maximum Operating Temperature (C)
121

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.