Zoro Homepage

Liq-Seal Conn, Insltd, 1-1/2", Zn Pltd Iron

  • Mfr # LMM-52

  • Zoro # G7212313


product price: $23.79
/ea
Sold in multiples of 4 for $95.16

Key Features

Conduit Size
1.5
Plating Type
Zinc
C Dimension (in)
2.5
Cord Grip Type
Straight
Inside Body Diameter / Body Bore
1.544
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LMM-52
Zoro #
G7212313
UPC #
-
Country of Origin
United States

Dimensions

Conduit Size
1.5
C Dimension (in)
2.5
Inside Body Diameter / Body Bore
1.544
A Dimension (in)
2.09
Thread Size
1.5
B Dimension (in)
0.72
Maximum Knock Out Size (in)
2.016

Details

Item
Liq-Seal Conn,Insltd,1-1/2",Zn Pltd Iron
Plating Type
Zinc
Cord Grip Type
Straight
Tab Info
Thread Specs,IP Ratings,Ratings/Mtls,Cord/Cable Dia.,Certifications,L-Seal Approvals,Knockout
Thread Type
NPT
CSA Specification
28985
Plating Color
Natural
Body Material
Zinc Plated Steel
Connector Material
Zinc Plated Steel
Clearance Hole (in)
2.016
UL Specification
E52002

Description

Liq-Seal Conn,Insltd,1-1/2 In.,Zn Pltd Iron

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.