Liqua-Seal Conn, 1-1/2", Zinc Plated Iron
Mfr # LML-51
Zoro # G7211832
product price: $36.99
/eaSold in multiples of 2 for $73.98
Key Features
Conduit Size
1.5
D Dimension (in)
2.18
UL Specification
E52002
Clearance Hole (in)
2.016
Connector Material
Zinc Plated Malleable Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LML-51
Zoro #
G7211832
UPC #
-
Country of Origin
United States
Dimensions
Conduit Size
1.5
D Dimension (in)
2.18
Thread Size
1.5
C Dimension (in)
2.5
F Dimension (in)
1.43
B Dimension (in)
0.72
Inside Body Diameter / Body Bore
1.635
E Dimension (in)
2.46
Maximum Knock Out Size (in)
2.016
G Dimension (in)
1.9
Details
Item
Liqua-Seal Conn,1-1/2",Zinc Plated Iron
UL Specification
E52002
Clearance Hole (in)
2.016
Connector Material
Zinc Plated Malleable Iron
Thread Type
NPT
Tab Info
Ratings/Mtls,Cord/Cable Dia.,L-Seal Approvals,IP Ratings,Thread Specs,Knockout,Certifications
CSA Specification
28985
Plating Color
Natural
Body Material
Zinc Plated Malleable Iron
Plating Type
Zinc
Cord Grip Type
90 Degree
Description
Liqua-Seal Conn,1-1/2 In.,Zinc Plated Iron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.