Zoro Homepage

Liqua-Seal Conn, 1-1/4", Zinc Plated, Mesh

  • Mfr # LMA-41-E

  • Zoro # G7211421


product price: $97.39
/ea
Free Shipping & Returns

Key Features

Conduit Size
1.25
C Dimension (in)
2.25
Plating Type
Zinc
Thread Size
1.25
Tab Info
Cord/Cable Dia.,L-Seal Approvals,Certifications,Knockout,Ratings/Mtls,IP Ratings,Thread Specs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LMA-41-E
Zoro #
G7211421
UPC #
-
Country of Origin
United States

Dimensions

Conduit Size
1.25
C Dimension (in)
2.25
Thread Size
1.25
F Dimension (in)
1.35
Maximum Knock Out Size (in)
1.766
B Dimension (in)
0.72
G Dimension (in)
1.84
Inside Body Diameter / Body Bore
1.326

Details

Item
Liqua-Seal Conn,1-1/4",Zinc Plated,Mesh
Plating Type
Zinc
Tab Info
Cord/Cable Dia.,L-Seal Approvals,Certifications,Knockout,Ratings/Mtls,IP Ratings,Thread Specs
Body Material
Zinc Plated Malleable Iron
UL Specification
E52002
Cord Grip Type
45 Degree
CSA Specification
28985
Connector Material
Zinc Plated Malleable Iron
Clearance Hole (in)
1.766
Thread Type
NPT
Plating Color
Natural

Description

Liqua-Seal Conn,1-1/4 In.,Zinc Plated,Mesh

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.