Liqua-Seal Conn, 2-1/2", Zinc Plated Steel

  • Mfr # LMM-71

  • Zoro # G7212033


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Conduit Size
2.5
Cord Grip Type
Straight
Thread Size
2.5
Maximum Knock Out Size (in)
3
Plating Type
Zinc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LMM-71
Zoro #
G7212033
UPC #
-
Country of Origin
United States

Dimensions

Conduit Size
2.5
Thread Size
2.5
Maximum Knock Out Size (in)
3

Details

Item
Liqua-Seal Conn,2-1/2",Zinc Plated Steel
Cord Grip Type
Straight
Plating Type
Zinc
Tab Info
Knockout,Thread Specs,Ratings/Mtls,Cord/Cable Dia.,Certifications,IP Ratings,L-Seal Approvals
CSA Specification
28985
Body Material
Zinc Plated Steel
Thread Type
NPT
UL Specification
E52002
Connector Material
Zinc Plated Steel
Clearance Hole (in)
3
Plating Color
Natural

Description

Liqua-Seal Conn,2-1/2 In.,Zinc Plated Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.