Zoro Homepage

Liqua-Seal Conn, Insltd, 3/4", Zn Plated

  • Mfr # LML-22

  • Zoro # G7211753


product price: $11.89
/ea
Sold in multiples of 7 for $83.23

Key Features

Conduit Size
44989
Tab Info
Thread Specs,Knockout,L-Seal Approvals,Certifications,IP Ratings,Ratings/Mtls,Cord/Cable Dia.
Cord Grip Type
90 Degree
D Dimension (in)
1.53
Thread Size
44989
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LML-22
Zoro #
G7211753
UPC #
-
Country of Origin
United States

Dimensions

Conduit Size
44989
D Dimension (in)
1.53
Thread Size
44989
Inside Body Diameter / Body Bore
0.726
B Dimension (in)
0.56
F Dimension (in)
0.95
Maximum Knock Out Size (in)
1.141
C Dimension (in)
1.38
G Dimension (in)
1.55
E Dimension (in)
1.91

Details

Item
Liqua-Seal Conn,Insltd,3/4",Zn Plated
Tab Info
Thread Specs,Knockout,L-Seal Approvals,Certifications,IP Ratings,Ratings/Mtls,Cord/Cable Dia.
Cord Grip Type
90 Degree
Thread Type
NPT
Connector Material
Zinc Plated Malleable Iron
Body Material
Zinc Plated Malleable Iron
Clearance Hole (in)
1.141
CSA Specification
28985
Plating Type
Zinc
UL Specification
E52002
Plating Color
Natural

Description

Liqua-Seal Conn,Insltd,3/4 In.,Zn Plated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.