Zoro Homepage

Liqua-Seal Connector, 1", Zinc Plated Iron

  • Mfr # LMA-31

  • Zoro # G7211482


product price: $21.79
/ea
Sold in multiples of 4 for $87.16

Key Features

Conduit Size
1
Maximum Knock Out Size (in)
1.406
G Dimension (in)
1.81
Connector Material
Zinc Plated Malleable Iron
Inside Body Diameter / Body Bore
1.061
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LMA-31
Zoro #
G7211482
UPC #
-
Country of Origin
United States

Dimensions

Conduit Size
1
Maximum Knock Out Size (in)
1.406
G Dimension (in)
1.81
Inside Body Diameter / Body Bore
1.061
Thread Size
1
B Dimension (in)
0.64
F Dimension (in)
1.1
C Dimension (in)
1.63

Details

Item
Liqua-Seal Connector,1",Zinc Plated Iron
Connector Material
Zinc Plated Malleable Iron
Body Material
Zinc Plated Malleable Iron
CSA Specification
28985
Tab Info
Cord/Cable Dia.,L-Seal Approvals,Ratings/Mtls,Certifications,Knockout,IP Ratings,Thread Specs
Plating Type
Zinc
UL Specification
E52002
Clearance Hole (in)
1.406
Plating Color
Natural
Cord Grip Type
45 Degree
Thread Type
NPT

Description

Liqua-Seal Connector,1 In.,Zinc Plated Iron

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.