Zoro Homepage

Liqua-Seal Connector, 2", Zinc Plated Iron

  • Mfr # LML-61

  • Zoro # G7211823


product price: $60.79
/ea
Sold in multiples of 2 for $121.58

Key Features

Conduit Size
2
Connector Material
Zinc Plated Malleable Iron
E Dimension (in)
2.73
Tab Info
Cord/Cable Dia.,Ratings/Mtls,Certifications,L-Seal Approvals,Knockout,IP Ratings,Thread Specs
Inside Body Diameter / Body Bore
2.068
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LML-61
Zoro #
G7211823
UPC #
-
Country of Origin
United States

Dimensions

Conduit Size
2
E Dimension (in)
2.73
Inside Body Diameter / Body Bore
2.068
C Dimension (in)
3
Maximum Knock Out Size (in)
2.5
Thread Size
2
B Dimension (in)
0.78
G Dimension (in)
2
F Dimension (in)
4.53
D Dimension (in)
2.51

Details

Item
Liqua-Seal Connector,2",Zinc Plated Iron
Connector Material
Zinc Plated Malleable Iron
Tab Info
Cord/Cable Dia.,Ratings/Mtls,Certifications,L-Seal Approvals,Knockout,IP Ratings,Thread Specs
Cord Grip Type
90 Degree
Body Material
Zinc Plated Malleable Iron
Thread Type
NPT
Clearance Hole (in)
2.5
UL Specification
E52002
CSA Specification
28985
Plating Color
Natural
Plating Type
Zinc

Description

Liqua-Seal Connector,2 In.,Zinc Plated Iron

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.