Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Liqua-Seal Connector, Insulated, 1/2", SS

  • Mfr # LMSS-12

  • Zoro # G7211193


product price: $63.79
/ea
Sold in multiples of 2 for $127.58

Key Features

Conduit Size
44928
Maximum Knock Out Size (in)
0.906
A Dimension (in)
0.51
B Dimension (in)
1.06
Clearance Hole (in)
0.906
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LMSS-12
Zoro #
G7211193
UPC #
-
Country of Origin
United States

Dimensions

Conduit Size
44928
Maximum Knock Out Size (in)
0.906
A Dimension (in)
0.51
B Dimension (in)
1.06
Inside Body Diameter / Body Bore
0.551
C Dimension (in)
1.14
Thread Size
44928

Details

Item
Liqua-Seal Connector,Insulated,1/2",SS
Clearance Hole (in)
0.906
Connector Material
Stainless Steel
Tab Info
Thread Specs,Certifications,Cord/Cable Dia.,IP Ratings,Ratings/Mtls,Knockout,Flammability,Approvals
Thread Type
NPT
NEMA Rating
4X
IP Rating
IP68
Plating Color
Natural
Plating Type
Passivated
Cord Grip Type
Straight
Body Material
Stainless Steel

Description

Liqua-Seal Connector,Insulated,1/2 In.,SS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.