Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Liqua-Seal Connector, Insulated, 3/4", SS

  • Mfr # LMSS-22

  • Zoro # G7211257


product price: $69.29
/ea
Sold in multiples of 2 for $138.58

Key Features

Conduit Size
44989
Inside Body Diameter / Body Bore
0.755
C Dimension (in)
1.38
NEMA Rating
4X
A Dimension (in)
0.59
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LMSS-22
Zoro #
G7211257
UPC #
-
Country of Origin
United States

Dimensions

Conduit Size
44989
Inside Body Diameter / Body Bore
0.755
C Dimension (in)
1.38
A Dimension (in)
0.59
Thread Size
44989
B Dimension (in)
1.3
Maximum Knock Out Size (in)
1.141

Details

Item
Liqua-Seal Connector,Insulated,3/4",SS
NEMA Rating
4X
Plating Type
Passivated
Cord Grip Type
Straight
Tab Info
Certifications,Cord/Cable Dia.,Thread Specs,IP Ratings,Flammability,Approvals,Knockout,Ratings/Mtls
Thread Type
NPT
Plating Color
Natural
IP Rating
IP68
Connector Material
Stainless Steel
Clearance Hole (in)
1.141
Body Material
Stainless Steel

Description

Liqua-Seal Connector,Insulated,3/4 In.,SS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.