Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LiquaSeal Conn, 1-1/4", Zn Pltd Steel, Mesh

  • Mfr # LMM-41-E

  • Zoro # G7212237


product price: $88.26
/ea
Free Shipping & Returns

Key Features

Conduit Size
1.25
Thread Size
1.25
Tab Info
Knockout,L-Seal Approvals,IP Ratings,Cord/Cable Dia.,Thread Specs,Certifications,Ratings/Mtls
CSA Specification
28985
Clearance Hole (in)
1.766
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LMM-41-E
Zoro #
G7212237
UPC #
-
Country of Origin
United States

Dimensions

Conduit Size
1.25
Thread Size
1.25
C Dimension (in)
2.25
A Dimension (in)
8.09
B Dimension (in)
0.72
Inside Body Diameter / Body Bore
1.315
Maximum Knock Out Size (in)
1.766

Details

Item
LiquaSeal Conn,1-1/4",Zn Pltd Steel,Mesh
Tab Info
Knockout,L-Seal Approvals,IP Ratings,Cord/Cable Dia.,Thread Specs,Certifications,Ratings/Mtls
CSA Specification
28985
Clearance Hole (in)
1.766
UL Specification
E52002
Body Material
Zinc Plated Steel
Plating Color
Natural
Plating Type
Zinc
Thread Type
NPT
Cord Grip Type
Straight
Connector Material
Zinc Plated Steel

Description

LiquaSeal Conn,1-1/4 In.,Zn Pltd Steel,Mesh

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.