Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LiquaSeal Conn, Insltd, 3/4", Zn Pltd Iron

  • Mfr # LMM-22

  • Zoro # G7212261


product price: $7.10
/ea
Sold in multiples of 11 for $78.10

Key Features

Conduit Size
44989
Maximum Knock Out Size (in)
1.141
Thread Size
44989
Body Material
Zinc Plated Steel
Inside Body Diameter / Body Bore
0.731
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LMM-22
Zoro #
G7212261
UPC #
-
Country of Origin
United States

Dimensions

Conduit Size
44989
Maximum Knock Out Size (in)
1.141
Thread Size
44989
Inside Body Diameter / Body Bore
0.731
B Dimension (in)
0.56
C Dimension (in)
1.38
A Dimension (in)
1.54

Details

Item
LiquaSeal Conn,Insltd,3/4",Zn Pltd Iron
Body Material
Zinc Plated Steel
Clearance Hole (in)
1.141
Cord Grip Type
Straight
Thread Type
NPT
UL Specification
E52002
Plating Color
Natural
Tab Info
Certifications,IP Ratings,Knockout,Cord/Cable Dia.,L-Seal Approvals,Ratings/Mtls,Thread Specs
Connector Material
Zinc Plated Steel
CSA Specification
28985
Plating Type
Zinc

Description

LiquaSeal Conn,Insltd,3/4 In.,Zn Pltd Iron

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.