Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LiquaSeal Conn, Insltd, 3/8", Zn Pltd Iron

  • Mfr # LMM-02-E

  • Zoro # G7212228


product price: $40.19
/ea
Sold in multiples of 2 for $80.38

Key Features

Conduit Size
44993
Connector Material
Zinc Plated Steel
Clearance Hole (in)
0.701
Thread Type
NPT
Tab Info
Ratings/Mtls,L-Seal Approvals,Knockout,IP Ratings,Cord/Cable Dia.,Certifications,Thread Specs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LMM-02-E
Zoro #
G7212228
UPC #
-
Country of Origin
United States

Dimensions

Conduit Size
44993
B Dimension (in)
0.5
Inside Body Diameter / Body Bore
0.542
Thread Size
44993
C Dimension (in)
1
A Dimension (in)
4.47
Maximum Knock Out Size (in)
0.701

Details

Item
LiquaSeal Conn,Insltd,3/8",Zn Pltd Iron
Connector Material
Zinc Plated Steel
Clearance Hole (in)
0.701
Thread Type
NPT
Tab Info
Ratings/Mtls,L-Seal Approvals,Knockout,IP Ratings,Cord/Cable Dia.,Certifications,Thread Specs
UL Specification
E52002
Cord Grip Type
Straight
Plating Type
Zinc
Plating Color
Natural
CSA Specification
246699
Body Material
Zinc Plated Steel

Description

LiquaSeal Conn,Insltd,3/8 In.,Zn Pltd Iron

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.